SKU:
SNK1610209G
MPN:
6259975
£68.49
Ex VAT
£82.19
Inc VAT
8 Variations Available
Product Details
Product Specification
2B330 CoroMill® Plura Solid Carbide Ball Nose End Mill For Profiling
CoroMill® Plura are performance end mills specifically designed for efficient machining in a variety of materials, applications, component sizes and shapes.
• Shank to h8
• Cutting Dia to h10
Grade H10F for use on Non-ferrous material
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | AlCrN |
Flute Length | 17.8mm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 26259975 |
Number of Flutes | 2 |
Overall Length | 57mm |
Series | CoroMill Plura |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |