£21.79
Ex VAT
£26.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Series No. 307303
Carbide. To DIN 7160 & 7161.
Attribute | Value |
---|---|
Brand | Europa |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Type | Helical |
Material | Solid Carbide |
Number of Flutes | 3 |
Overall Length | 51mm |
Shank Type | Plain Round |
Standards Met | DIN 7160 DIN 7161 |
UNSPSC Code | 23241614 |