SKU:
GUH1614704A
MPN:
03308 004.000
£15.69
Ex VAT
£18.83
Inc VAT
9 Variations Available
Product Details
Product Specification
Series 3308 Carbide Ball Nosed End Mill
2 Flute
Metric
Type: N.
DIN: 6527 A/B.
Shank: HA.
Helix angle: 30.
Tolerence: h10.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Guhring |
Coolant Delivery | External |
Cutter Diameter | 4mm |
Cutting Direction | Right Hand |
EAN | 4031093671996 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 7mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Carbide |
Material Application | Aluminium |
MFR Part No. | 03308 004.000 |
Number of Flutes | 2 |
Overall Length | 57mm |
Plunge Type | Centre Cutting |
Series | 3308 |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |