£25.99
Ex VAT
£31.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 5MB
General Purpose End Mill delivers consistent dependable performance beyond a typical General Purpose End Mill.
Precision CNC ground to industry leading specifications
Consistent quality and predictable performance
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | SGS |
Coolant Delivery | External |
Cutter Diameter | 5mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Type | Helical |
Length Type | Regular |
Material | Solid Carbide |
MFR Part No. | 40538 |
Number of Flutes | 3 |
Overall Length | 50mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |