£45.34
Ex VAT
£54.41
Inc VAT
10 Variations Available
Product Details
Product Specification
Series S511 Carbide Plain Shank Ball Nosed End Mill - Metric
4 Flute
X-CEED Coated
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 4mm |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 7320760121054 |
ECLASS Code | 21010500 |
Finish/Coating | X-CEED |
Flute Length | 19mm |
Flute Type | Helical |
Length Type | Standard |
Material | Carbide |
MFR Part No. | S5118.0 |
Number of Flutes | 4 |
Overall Length | 100mm |
Series | S511 |
Shank Diameter | 8mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |