£27.39
Ex VAT
£32.87
Inc VAT
Product Details
Product Specification
This sheet metal router from Marwin® is suitable for high-speed projects, with it's heat-resistant carbide material giving strength and rigidity you can rely on.
Features and Benefits
• Solid carbide for strength
• Suitable for high-speed projects
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose Sheet Router |
Brand | Marwin |
Coolant Delivery | External |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Length Type | Regular |
Material | Carbide |
Material Application | High-Temperature Alloys |
Milling Application | Routing |
Plunge Type | Centre Cutting |
UNSPSC Code | 23241614 |