SKU:
SNK1610005N
MPN:
6259433
£81.49
Ex VAT
£97.79
Inc VAT
17 Variations Available
Product Details
Product Specification
1B230 CoroMillⓇ Dura Solid Carbide Ball Nose End Mill For Profiling
CoroMill® Dura are performance end mills specifically designed for efficient machining in a variety of materials, applications, component sizes and shapes.
Grade 1630 for use on Steel. Stainless Steel, Cast Iron,Alloys and Hardened Materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Length | 16mm |
Flute Type | Helical |
Material | Carbide |
MFR Part No. | 26259433 |
Milling Application | Profiling |
Number of Flutes | 2 |
Overall Length | 72mm |
Series | CoroMill Dura |
Shank Diameter | 10mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |