£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
EB030A08-4C 04 IC900
4 flute, 30° helix medium length solid carbide ball nose end mill.
Diameter: 3.0mm.
Overall length: 50mm.
Flute length: 8.0mm.
IC900 - (P15-P30)(M20-M30)(K20-K30) (H20-H30)(S10-S25)
A PVD TiAlN coated grade for medium to high cutting speed. For use on Heat Resistant Alloys, Austenitic Stainless Steel, Hard Alloys and Carbon Steel at interrupted cuts
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 8mm |
Flute Type | Helical |
MFR Part No. | 5620759 |
Number of Flutes | 4 |
Overall Length | 50mm |
Shank Diameter | 4mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |