SKU:
MGZ0610875Z
MPN:
1341D 050
£7.69
Ex VAT
£9.23
Inc VAT
2 Variations Available
Product Details
Product Specification
1341D
3-flute multi-purpose HSS-Co replaceable milling cutters for small diameter applications. To e8 h6 DIN1835B.
Dimensions:
Short Series:
2mm diameter, flute length 4.5mm, overall length 34mm, shank 6mm.
2.5mm diameter, flute length 7mm, overall length 35mm, shank 6mm.
4mm diameter, flute length 7mm, overall length 38mm, shank 6mm.
5mm diameter, flute length 8mm, overall length 39mm, shank 6mm.
Long Series:
4mm diameter, flute length 11mm, overall length 42mm, shank 6mm.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose Cutter |
Brand | Clarkson |
Coolant Delivery | External |
Cutter Diameter | 5mm |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Flute Length | 8mm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
MFR Part No. | 1341D 050 |
Number of Flutes | 3 |
Overall Length | 39mm |
Series | Hydra-3 |
Shank Diameter | 6mm |
Shank Type | Threaded |
Standards Met | DIN 1835B |
UNSPSC Code | 23241614 |