SKU:
KEN1617660K
MPN:
1617660K
£20.39
Ex VAT
£24.47
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Regular Series - 4 Flute - Inch
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards.
Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | Kennedy |
Coolant Delivery | External |
Cutter Diameter | 1/4in. |
Cutting Direction | Right Hand |
EAN | 5036140336148 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 3/8in. |
Flute Type | Helical |
Length Type | Regular |
Material | Solid Carbide |
Material Application | Non-Ferrous Metals |
Milling Application | High-feed Milling |
Number of Flutes | 4 |
Plunge Type | Centre Cutting |
Shank Diameter | 1/8in. |
Shank Type | Plain Round |
Standards Met | ANSI |
UNSPSC Code | 23241614 |