£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
Series No. 306303
Carbide. To DIN 7160 & 7161.
Attribute | Value |
---|---|
Brand | Europa |
Coolant Delivery | External |
Cutter Diameter | 5mmmm |
Cutter Diameter Tolerance | h15 |
Cutting Direction | Right Hand |
ECLASS Code | 21010500 |
Helix Direction | Right Hand |
Material | Solid Carbide |
Material Grade | Micrograin |
MFR Part No. | 3063030500 |
Number of Flutes | 3 |
Overall Length | 51mm |
Plunge Type | Centre Cutting |
Series | 306303 |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 7160 DIN 7161 |
UNSPSC Code | 23241614 |