SKU:
DOR1618420A
MPN:
6706575
£39.49
Ex VAT
£47.39
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Series S534 Carbide Extra Short Ball Nosed End Mill
4 Flute
TiSiN Coated
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Corner Radius | 1.5mm |
Cutter Diameter | 3mmmm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760681244 |
ECLASS Code | 21010500 |
Finish/Coating | TiSiN |
Flute Length | 5mmmm |
Material | Carbide |
MFR Part No. | S5343.0 |
Number of Flutes | 4 |
Overall Length | 50mm |
Series | S534 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241614 |