SKU:
SWT1631105A
MPN:
1631105A
£18.59
Ex VAT
£22.31
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 11 - Short Series
Dimensions to DIN 327. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose Slot Drill |
Brand | SwissTech |
Cutter Diameter | 5mmmm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140203723 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 8mmmm |
Length Type | Short |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
MFR Part No. | E2535050 |
Number of Flutes | 2 |
Overall Length | 52mm |
Plunge Type | Centre Cutting |
Series | Series 11 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 327 |
UNSPSC Code | 23241614 |