£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
These Bahco 3853 M42 Bandsaw Blades were engineered to meet the demands of a range of precision metal cutting applications. Each of these high-performance blades was crafted with advanced materials and an innovative design, making them ideal for industrial usage.
Features and Benefits
• New, improved high-speed steel tooth edge that combines higher hardness and higher toughness, ensuring long tool life and durability
• Specially designed tooth shape for maximum cutting performance and reduced wear
• Made from M42 high-speed steel tooth material for long tool life
Attribute | Value |
---|---|
Blade Length | 2362mm |
Blade Material | High Speed Steel |
Blade Thickness | 0.9mm |
Blade Type | Welded Loop |
Blade Width | 20mm |
Brand | Bahco |
ECLASS Code | 21011601 |
MFR Part No. | 3853-20-0.9-5/8 |
Teeth per Inch | 5 to 8TPI |
Tooth Form | PF |
UNSPSC Code | 23231100 |