£69.91
Ex VAT
£83.89
Inc VAT
13 Variations Available
Product Details
Product Specification
Bi-metal bandsaw blades are ideal for production and general purpose cutting. Designed in Sweden and made in the UK.
Features and Benefits
• M42 teeth that provide excellent all round cutting of stainless, alloys and mild steels in solids and bundles, profiles and tube
• Regular and combination tooth pitches
• Bi-metal design
• Specially designed tooth shapes
• Fatigue resisting backing material
• Available in various shapes
Typical Applications
• For production and general purpose cutting
Notes
• Combo - Traditional shape tooth with 0° rake angle. Suitable for multipurpose cutting of thin-walled tubes and profiles in most materials
• PR - Innovative 'stepped' rake angle giving 10° on 2/3 and 3/4 TPI and 8° on 4/6 and 5/8 TPI. This makes PR a good light production blade cutting small to medium sized workpieces
• PS - High productivity design with a 10 - 15° rake angle. A high wedge angle and a large gullet space makes it excellent to cut large workpieces
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Blade Thickness | 0.900mm |
Blade Type | Welded Loop |
Blade Width | 27.0mm |
Brand | Bahco |
ECLASS Code | 21011601 |
Material Application | Alloy Steel |
Material Shape Application | Profiles Solid Tubing |
MFR Part No. | 3851-27-0.9-6/10 - 3810 |
Pitch | Variable |
Teeth per Inch | 6 to 10TPI |
Tooth Form | Regular |
UNSPSC Code | 23231100 |