£70.69
Ex VAT
£84.83
Inc VAT
20 Variations Available
Product Details
Product Specification
Super Flex-Back 30m/100ft Coils recommended for general purpose cutting at an attractive cost on easy to machine materials. Blades have excellent fatigue endurance to give long life on machines running at a high surface feet per minute.
Features and Benefits
High carbon/chromium 'pinpoint carbide' tool steel. Hardened and tempered tooth tips - 64/66 Rockwell C Hardness. Economical, general purpose cutting.
RECOMMENDED APPLICATION:
Light section low alloy steels, ferrous and non-ferrous metals, plastics furniture and composition board.
Attribute | Value |
---|---|
Backing Material | Carbon Steel |
Blade Back Type | Flexible Back |
Blade Length | 10mm |
Blade Material | Carbon Steel |
Blade Thickness | 0.025mm |
Blade Type | Coil |
Blade Width | 10mm |
Brand | Starrett |
EAN | 0049659611274 |
ECLASS Code | 21011601 |
Material Application | Non-Ferrous Materials Plastic |
Material Shape Application | Rectangular Tube Round Tube Solid Bundle Solid Cylinder Solid Rectangular Structural Angle Beam Tubular Bundle |
Pitch | Constant |
Rake Angle | Positive |
Series | Duratec™ Super FB |
Teeth per Inch | 18TPI |
Tooth Form | Regular |
Tooth Set | Raker |
UNSPSC Code | 23231100 |