£12.39
Ex VAT
£14.87
Inc VAT
277 Variations Available
Product Details
Product Specification
Made from carbon steel with a flexible back, Duratec™ SFB is ideal for economical cutting on easy-to-machine ferrous or non-ferrous metal and wood.
Features and Benefits
• Flexible carbon steel back
• Wide range of widths, thickness and pitches
• Blades can be run at higher band speeds than standard bi metal blades
• Economical general purpose cutting
• Ideal for both contour and straight cutting
• Suitable for light vertical and horizontal machines
Typical Applications
• Wood
• Plastics
• Non-ferrous foundry materials
• Low alloy and non-ferrous metals
• Furniture
• Composition board
Notes
• Formerly known as Super Flex-Back
Attribute | Value |
---|---|
Backing Material | Carbon Steel |
Blade Back Type | Flexible Back |
Blade Length | 2896mm |
Blade Material | Carbon Steel |
Blade Thickness | 0.5mm |
Blade Type | Welded Loop |
Blade Width | 6mm |
Brand | Starrett |
ECLASS Code | 21011601 |
Material Application | Non-Ferrous Materials Plastic |
Material Shape Application | Rectangular Tube |
Pitch | Constant |
Rake Angle | Positive |
Series | Duratec™ Super FB |
Teeth per Inch | 14TPI |
Tooth Form | Regular |
Tooth Set | Raker |
UNSPSC Code | 23231100 |