Starrett

Bandsaw Blade, Intenss™ PRO, 3810 x 27 x 0.9mm, 6 to 10TPI

SKU:

STT0066026V

£55.89

Ex VAT

£67.07

Inc VAT

IN STOCK (2)

    Product Details

    The ultimate competitor in bi-metal band saw blades, providing a universal solution with optimum efficiency in large production cutting operations.


    Features and Benefits
    • Hardened spring tempered back for longer life and faster cutting with less feed
    • Ground teeth with positive tooth angles
    • Precision set teeth allowing high production rates
    • Large ranges of sizes
    • Blades can be re-sharpened
    • Increased yields


    Typical Applications
    • High production cutting
    • Full range of steels from mild to stainless up to 45HRC
    • Nickel based and non-ferrous alloys
    • Grade lumber
    • Re-saws
    • Pallet manufacturing


    Notes
    • Formerly known as the Powerband Gladiator M42
    • Available with thin kerf


    Product Specification
    Attribute
    Value

    Backing Material

    Alloy Steel

    Blade Back Type

    Hard Back

    Blade Length

    3810mm

    Blade Material

    Bi-Metal M42

    Blade Thickness

    0.9mm

    Blade Type

    Welded Loop

    Blade Width

    27mm

    Brand

    Starrett

    ECLASS Code

    21011601

    Material Application

    Die Steel Mould Steel

    Material Shape Application

    Structural H Beam

    Pitch

    Variable

    Rake Angle

    Positive

    Series

    Intenss™ PRO

    Teeth per Inch

    6 to 10TPI

    Tooth Form

    Variable

    Tooth Set

    Raker

    UNSPSC Code

    23231100