£39.09
Ex VAT
£46.91
Inc VAT
23 Variations Available
Product Details
Product Specification
Featuring the longevity and chip clearing advantages of bi-metal unique saw technology, Intenss™ PRO-DIE is available in a variety of tooth pitches and is ideal for contour and general purpose cutting on horizontal and vertical machines.
Features and benefits
• Split Chip Advantage Technology that allows for faster cutting rates and increased blade life
• Resists heat, abrasion and shock allowing for faster cutting
• Longer life and faster cutting with less feed
• Resists heat, abrasion and shock, allowing faster cutting rates
• Designed for use on horizontal and vertical machines
• Triple tempered M-42 cobalt high speed steel teeth combined with a fatigue resistant alloy steel backing strip
• Various sizes available
Typical Applications
• Ideal for contour and general purpose cutting of tool
• Die and mold steels
• Stainless steels
• Nickel based alloys
• Non-ferrous alloys
• Low alloy
• Aluminium
Notes
• Formerly known as Powerband Die-Pro M42
Attribute | Value |
---|---|
Backing Material | Alloy Steel |
Blade Back Type | Hard Back |
Blade Length | 2896mm |
Blade Material | Bi-Metal M42 |
Blade Thickness | 0.55mm |
Blade Type | Welded Loop |
Blade Width | 13mm |
Brand | Starrett |
ECLASS Code | 21011601 |
Material Application | Die Steel Mould Steel |
Material Shape Application | Structural H Beam |
Pitch | Variable |
Rake Angle | Positive |
Series | Intenss™ PRO-DIE |
Teeth per Inch | 10 to 14TPI |
Tooth Form | Variable |
Tooth Set | Raker |
UNSPSC Code | 23231100 |