£1629.00
Ex VAT
£1954.80
Inc VAT
Product Details
Product Specification
Product Documents
A Powerful 3hp floor standing Vertical bandsaw with a fully adjustable blade tensioning and tracking giving precise and friction free cut.
Features and Benefits
• Supplied with 3345 x 12mm 6tpi blade as standard
• Powerful dust extraction
• Free standing
• NVR (No Volt Release) Stop/Start & Emergency Stop switch
• Rack and pinion rise and fall ball-bearing guides
• Large Precision ground cast iron table
• cast mitre guide and quick -lock micro adjustable rip fence
• Blade tracking window
• Optional wheel kit - 06920
Typical Applications
• Dual speed makes this machine suitable for cutting all types of wood, plastic and non-ferrous metals
• Ideal for high output workshops, professional users or serious amateur
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 3345mm |
Blade Speed | 480 - 840m/min |
Blade Width | 10-25mm |
Brand | SIP |
Cutting Capacity | Throat Depth: 410 mm Work Height: 900 mm |
EAN | 5012713014453 |
ECLASS Code | 36600505 |
Features | Floor Area: 520 x710mm Table Incline: 0-45° |
Height | 1900mm |
Length | 520mm |
Manufacturer Guarantee | 2 Year Manufacturer's Warranty |
MFR Part No. | 1445 |
Model Number | 1445 |
Power | 2.2W |
Power Source | Electric |
Product Type | Static Vertical Bandsaw Machine |
Table Size | 535 x 435mm |
UNSPSC Code | 23101512 |
Voltage | 230V |
Warranty | 2 Years |
Weight | 126kg |
Width | 720mm |