£1969.00
Ex VAT
£2362.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Swivel Pull-Down gearbox-driven Metal cutting bandsaw with a strong cast iron construction, automatic feed, and coolant pump system, all for reliable and consistent performance.
Features and Benefits
• 230v (13amp) input supply
• Powerful 1.1kW (1.5hp) motor
• Gearbox-driven pull-down bandsaw
• Quick release vice and material stop
• Coolant pump system
• Heavy-duty cast iron construction
• Integrated bandsaw limit switch
• CE Approvals
• Sturdy freestanding design
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 2085mm |
Blade Speed | 0 - 80m/min |
Blade Width | 20mm |
Brand | SIP |
Cutting Capacity | Rectangular Cutting Capacity at 45°: 110 x 110 mm Rectangular Cutting Capacity at 90°: 170 x 200 mm Round Cutting Capacity at 45°: 120 mm Round Cutting Capacity at 90°: 170 mm |
EAN | 5012713015207 |
ECLASS Code | 36600505 |
Features | Geared Drive |
MFR Part No. | 1520 |
Mitre Capacity | 0 - 45° |
Model Number | 1520 |
Power | 1100W |
Power Source | Electric |
Product Type | Static Horizontal Bandsaw Machine |
UNSPSC Code | 23101512 |
Voltage | 230V |
Warranty | 2 Years |
Weight | 170kg |