£4229.00
Ex VAT
£5074.80
Inc VAT
Product Details
Product Specification
Product Documents
This 18" metal cutting bandsaw requires a single phase 230v supply to power the 1.5kW (2hp) induction motor which can be set at four speeds.
Features and Benefits
• Powerful 1.5Kw (2.0hp) single phase induction motor
• 4 versatile cutting speeds 29/50/73/95 mtr/min
• Cast iron bow for improved accuracy
• 24V Control Circuit
• Designed with an adjustable vice for cutting angles between 0° and 45°
• The 01599 boasts a heavy duty cast iron bow for improved accuracy and less vibration
• Steady freestanding design
Cutting Capacity
• @90° of 254mm (Round) / 127 x 457mm (Box) and
• @45° 150mm (Round) / 150 x 190mm (Box)
Typical Application
• For use in a Professional and busy workshop environment
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 3280mm |
Blade Speed | 29 - 95m/min |
Blade Width | 27mm |
Brand | SIP |
Cutting Capacity | Rectangular Cutting Capacity at 45°: 150 x 190 mm Rectangular Cutting Capacity at 90°: 127 x 457 mm Round Cutting Capacity at 45°: 150 mm Round Cutting Capacity at 90°: 254 mm |
EAN | 5012713015993 |
ECLASS Code | 36600505 |
Features | Belted Drive |
Height | 1050mm |
Includes | Blade |
Length | 1830mm |
MFR Part No. | 1599 |
Mitre Capacity | 0 - 45° |
Model Number | 1599 |
Power Source | Electric |
Product Type | Static Horizontal Bandsaw Machine |
UNSPSC Code | 23101512 |
Voltage | 230V |
Warranty | 2 Years |
Weight | 310kg |
Width | 830mm |