£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
The 18V 127mm Metal Cutting Bandsaw delivers spark-free cutting with the flexibility for use in tight spaces. Offering a high cutting height/width and adjustable speed, it ensures precision for various applications. Its tool-free adjustable handle and quick-release lever make operation easy.
Features and Benefits
• 115mm x 127mm cutting capacity
• LED light for clear cutting visibility
• Includes an extra saw band
• Battery and charger sold separately
Attribute | Value |
---|---|
Brand | Einhell |
Cutting Capacity | 115 x 127mm |
EAN | 4006825663105 |
ECLASS Code | 36600505 |
MFR Part No. | 4504216 |
UNSPSC Code | 23101512 |
Voltage | 18V |