SKU:
MLW4550305P
MPN:
4933447150
£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Product Documents
The MILWAUKEE® M18™ cordless band saw is versatile, offering professionals the capability to make precise and efficient cuts across a variety of materials and applications. Its portable design, variable speed control, and durable construction make it a valuable tool for enhancing productivity and achieving high-quality results in diverse work environments.
Features and Benefits
• Five-step variable speed selection ranging from 0 - 116 m/min for precise control
• Quick and easy saw blade changes with a tool-free blade-locking mechanism
• Solid metal rafter hook for convenient job site storage
• Slim full metal motor housing design with LED illumination for optimal cut visibility
• Flexible battery system compatible with all MILWAUKEE® M18™ batteries
Typical Applications
• Ideal for cutting metal pipes, rebar, and structural components on construction sites
• Used in fabrication shops for cutting metal sheets, bars, and profiles
• Essential for maintenance technicians working in industrial facilities, manufacturing plants, and commercial buildings
• Valuable for HVAC technicians and plumbers for cutting metal ducts, pipes, and conduits during installation and repair tasks
• Used by electricians for cutting metal conduits and other electrical components on job sites
• Employed in automotive repair shops for cutting metal parts and components during maintenance and customisation projects
• Applied in metalworking industries for cutting various metals such as aluminium, steel, and copper
Attribute | Value |
---|---|
Brand | Milwaukee |
Cutting Capacity | 125mm x 125mm |
ECLASS Code | 36600505 |
Includes | 1 Blade |
MFR Part No. | 4933447150 |
Model Number | M18™ |
Noise / Vibration Information | 3DBA |
Power Source | Cordless |
UNSPSC Code | 23101512 |
Voltage | 18V |