£84.49
Ex VAT
£101.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
BC02 - Square Hollow Block
Material: Cast Iron. BS. 1452 Gr. 250.
Attribute | Value |
---|---|
A | 100mm |
B | 100mm |
Brand | Indexa |
C | 200mm |
D | 16mm |
Dimensions | 100mm X 200mm |
EAN | 5036140378100 |
ECLASS Code | 21020501 |
Grade | 250 |
Length | 100mm |
Material | Cast Iron |
MFR Part No. | BC02-100100-200 |
Shape | Block |
Standards Met | BS. 1452 |
UNSPSC Code | 27112132 |
Weight | 8kg |
Width | 200mm |