£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
Product Documents
The BC10 steel rectangular plate, often referred to as a fixture plate or tooling plate is manufactured from BS4360 43A mild carbon steel.
Features and Benefits
• Save valuable time when setting up a CNC machine
• High tensile strength in comparison to aluminium fixture plates
• Durable steel is resistant to marks and thread wear for a prolonged service life
Typical Applications
• CNC Manufacturing
Attribute | Value |
---|---|
A | 150mm |
B | 200mm |
Brand | Indexa |
C | 25mm |
Dimensions | 200mm x 150mm |
EAN | 5036140378131 |
ECLASS Code | 21020501 |
Grade | 43A |
Length | 150mm |
Material | Steel |
Shape | Plate |
Standards Met | BS. 4360 |
UNSPSC Code | 27112132 |
Weight | 5.9kg |
Width | 200mm |