SKU:
GUH0260247A
MPN:
00268 014.000
£95.19
Ex VAT
£114.23
Inc VAT
3 Variations Available
Product Details
Product Specification
Series 268 HSS 1/2" Parallel Shank Blacksmiths Drills - Metric
A standard drill for drilling steels, cast irons, sintered powder metal, German silver and graphite. Reduced parallel shank 1/2?. Point angle: 118, helix angle: standard, web thickness: standard, tolerance of diameter: h8. Manufactured to DIN 1414.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 14 |
Drill Diameter Tolerance | h8 |
EAN | 4031093082693 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 82mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 156mm |
Point Angle | 118° |
Series | 268 |
Shank Diameter | 1/2in. |
Shank Type | Parallel |
Standards Met | DIN 1414 |
UNSPSC Code | 23241606 |
Web Thickness | Standard |