£43.79
Ex VAT
£52.55
Inc VAT
34 Variations Available
Product Details
Product Specification
Product Documents
Series A170 HSS 1/2" Parallel Shank Blacksmiths Drills - Inch
Suitable for general machining applications. Standard shank size enables drill to be used in 1/2" chuck. Capable of drilling up to 4x diameter.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 7320760030349 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 3-1/8in. |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A17019/32 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 6in. |
Point Angle | 118° |
Shank Diameter | 1/2in. |
UNSPSC Code | 23241606 |