Dormer

A170 35/64" HSS 1/2" SHANK PARALLEL DRILL

SKU:

DOR0253141T

MPN:

5968804

£37.99

Ex VAT

£45.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series A170 HSS 1/2" Parallel Shank Blacksmiths Drills - Inch


    Suitable for general machining applications. Standard shank size enables drill to be used in 1/2" chuck. Capable of drilling up to 4x diameter.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Tolerance

    h8

    EAN

    7320760121887

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    3-1/8in.

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A17035/64

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    6in.

    Point Angle

    118°

    Shank Diameter

    1/2in.

    UNSPSC Code

    23241606