£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Replacement Parts for Bohrstar 54 Boring System - Boring Bars - Triangular
Attribute | Value |
---|---|
Brand | Pinzbohr |
Cartridge Reference Code | BS 2CT T03 |
Compatible Head Body Designation | BS 054 16 |
Compatible Head Shank Diameter | 16mm |
For Use With | Bohrstar Head |
Insert Shape | Triangle |
Insert Style | TC__0902 |
MFR Part No. | BS 10 16 T02 |
Minimum Bore Diameter | 10mm |
Part Type | Boring Bar |
UNSPSC Code | 23101505 |