noscriptKennedy 16 K20 BRAZED TOOL 1000600K | Cromwell Tools

Kennedy

16 K20 BRAZED TOOL

SKU:

KEN1000600K

MPN:

1000600K

£27.49

Ex VAT

£32.99

Inc VAT

OUT OF STOCK

    Product Details

    Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.


    K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Clearance Angle

    6°

    Cutting Direction

    Right Hand

    EAN

    5036140094420

    ECLASS Code

    21010901

    Included Angle

    30°

    ISO Category Grade

    K

    ISO Cut

    K20

    Lead Angle

    15°

    Material Application

    Cast Iron Non-Ferrous Metal

    Overall Length

    5in.

    Shank Height

    5/8in.

    Shank Width

    5/8in.

    Standards Met

    ISO DIN BHMA

    Tip Material

    Carbide

    Tool Number

    16

    Tool Type

    Cranked Round Nose Turning

    UNSPSC Code

    23241601