£34.49
Ex VAT
£41.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.
Attribute | Value |
---|---|
Brand | Kennedy |
Clearance Angle | 6° |
Cutting Direction | Left Hand |
EAN | 5036140094932 |
ECLASS Code | 21010901 |
ISO Category Grade | K |
ISO Cut | K20 |
Lead Angle | 5° |
Material Application | Cast Iron Non-Ferrous Metal |
Overall Length | 5-1/2in. |
Shank Height | 3/4in. |
Shank Width | 3/4in. |
Standards Met | ISO DIN BHMA |
Tip Material | Carbide |
Tool Number | 171 |
Tool Type | Cranked Turning |
UNSPSC Code | 23241601 |