£1189.00
Ex VAT
£1426.80
Inc VAT
Product Details
Product Specification
Supplied complete with the necessary shims to cut keyways to standard depth. Supplied in fitted case.
6001 set contains: 3 x LOM series broaches sizes 2, 3 and 4mm, 5 x guides for diameter 6, 7, 8, 10 and 12mm, 4 x shims 1 x 0.25, 2 x 0.50 and 2 x 0.75mm.
6002 set contains: 4 x LOM series broaches sizes 4, 5, 6 and 8mm, 9 x guides for diameter 12, 14, 16, 18, 20, 22, 25, 28 and 30mm, 6 x shims 1 x 0.25, 1 x 0.50 and 4 x 0.75mm.
6003 set contains: 4 x LOM series broaches sizes 8, 10, 12 and 14mm, 8 x guides for diameter 30, 32, 35, 38, 40, 45, 48 and 50mm, 7 x shims 1 x 0.25, 1 x 0.50, 1 x 0.75 and 4 x 1.25mm and extension shank.
Attribute | Value |
---|---|
Brand | (Unbranded) |
MFR Part No. | 6002 |
Range | 4 - 8mm |
Series | L1M |
UNSPSC Code | 23241602 |