SKU:
KEN0103270K
MPN:
0103270K
£35.49
Ex VAT
£42.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.
Parting Off
Attribute | Value |
---|---|
Approach Angle | 90° |
Brand | Kennedy |
Cutting Direction | Right Hand |
EAN | 5036140337633 |
ECLASS Code | 21010901 |
Front Clearance Angle | 6° |
Material Application | Alloy Steel Aluminium Brass Bronze Cast Iron Steel |
Material Grade | HSS |
Overall Length | 140mm |
Shank Height | 20.00mm |
Shank Width | 16.00mm |
Side Clearance Angle | 1-2° |
Standards Met | BS 1296 Part 3: 1978 |
Tip Material | High Speed Steel |
Tool Number | 16 |
Tool Type | Parting Off |
Top Rake Angle | 5° |
Trail Angle | 0° |
UNSPSC Code | 23242300 |