SKU:
KEN0104160K
MPN:
0104160K
£29.69
Ex VAT
£35.63
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.
Round Nose Planer
Attribute | Value |
---|---|
Brand | Kennedy |
Corner Radius Angle | 3-6° |
Cutting Direction | Neutral |
EAN | 5036140335011 |
ECLASS Code | 21010901 |
Front Clearance Angle | 6° |
Material Application | Alloy Steel Aluminium Brass Bronze Cast Iron Steel |
Material Grade | HSS |
Overall Length | 110mm |
Shank Height | 16.00mm |
Shank Width | 16.00mm |
Side Clearance Angle | 2° |
Standards Met | BS 1296 Part 3: 1978 |
Tip Material | High Speed Steel |
Tool Number | 17 |
Tool Type | Round Nose Planer |
Top Rake Angle | 14° |
UNSPSC Code | 23242300 |