SKU:
KEN0100700K
MPN:
0100700K
£45.29
Ex VAT
£54.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.
Light Turning & Facing
Left Hand
Attribute | Value |
---|---|
Approach Angle | -2° |
Brand | Kennedy |
Cutting Direction | Left Hand |
EAN | 5036140334915 |
ECLASS Code | 21010901 |
Front Clearance Angle | 6° |
Material Application | Alloy Steel Aluminium Brass Bronze Cast Iron Steel |
Material Grade | HSS |
Overall Length | 125mm |
Shank Height | 20.00mm |
Shank Width | 20.00mm |
Side Clearance Angle | 6° |
Standards Met | BS 1296 Part 3: 1978 |
Tip Material | High Speed Steel |
Tool Number | 2 |
Tool Type | Light Turning & Facing |
Top Rake Angle | 14° |
Trail Angle | 15° |
UNSPSC Code | 23242300 |