SKU:
KEN0109030K
MPN:
0109030K
£70.39
Ex VAT
£84.47
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.
Boring Tools
Attribute | Value |
---|---|
Approach Angle | -45° |
Brand | Kennedy |
Corner Radius Angle | -6° |
Cutting Angle | 90° |
Cutting Direction | Right Hand |
EAN | 5036140337701 |
ECLASS Code | 21010901 |
Front Clearance Angle | 6° |
Material Application | N/A |
Overall Length | 200mm |
Shank Height | 20.00mm |
Shank Width | 20.00mm |
Side Clearance Angle | 6° |
Standards Met | BS 1296 Part 3: 1978 |
Tip Material | High Speed Steel |
Tool Number | 50B |
Tool Type | Through Boring |
Top Rake Angle | 5° |
Trail Angle | 30° |
UNSPSC Code | 23242300 |