noscriptGuhring 1171 16.50mm CARBIDE RT80 RATIOS-DRILL 01171 016.500 | Cromwell Tools

Guhring

1171 16.50mm CARBIDE RT80 RATIOS-DRILL

SKU:

GUH1583070K

MPN:

01171 016.500

£261.59

Ex VAT

£313.91

Inc VAT

OUT OF STOCK

    Product Details

    RT80A high performance drill with through body oil feed coolant suitable for the drilling of unalloyed, low to high alloyed steels including stainless and heat resistant steels. The HSS body holding the carbide tip absorbs vibrations and shocks that may occur during use. Special cutting point geometry, produces short chips, including soft, long chipping steels. The combination of this geometry and carbide tip allows high speed and feed rates to be used to produce high alignment accuracy with small diameter tolerance and excellent surface finish. Conform to DIN6538.Type 1171


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Carbide Drill Type

    Carbide High Performance

    Drill Diameter Metric

    16.5mm

    EAN

    4031093284165

    ECLASS Code

    21010190

    MFR Part No.

    01171 016.500

    UNSPSC Code

    23241605