£109.00
Ex VAT
£130.80
Inc VAT
26 Variations Available
Product Details
Product Specification
RT100F High performance carbide drill has excellent self centring properties and through body oil feed coolant. Suitable for materials with a tensile strength of up 1400N/mm2. With improved rigidity and resistance to wear. High speed and feed rates can be used to produce holes with high alignment accuracy with tight tolerances. Conform to DIN6537.Type 1180
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 5mm |
EAN | 4031093286138 |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | 01180 005.000 |
UNSPSC Code | 23241605 |