SKU:
GUR1581518G
MPN:
05512 011.800
£193.49
Ex VAT
£232.19
Inc VAT
69 Variations Available
Product Details
Product Specification
For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic
Features
• FIREX® Coating
• 7xD
• Self-centering
• Point angle: 140
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• Sizes 3.00mm to 20.00mm
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 11.8mm |
EAN | 4031093797016 |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | 05512 011.800 |
UNSPSC Code | 23241605 |