SKU:
GUR1581493S
MPN:
05512 019.050
£508.79
Ex VAT
£610.55
Inc VAT
23 Variations Available
Product Details
Product Specification
Series 5512 Carbide Ratio Drill
For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic
Features
• Self-centering
• Straight shank
• 7xD
• FIREX® coating
• Tolerance of diameter: m7
• Tolerance of shank: h6
• Sizes Inch 1/8" to 3/4"
• Internal coolant
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/4in. |
EAN | 4031093576413 |
ECLASS Code | 21010190 |
Flute Type | Spiral |
Material | Carbide |
MFR Part No. | 05512 019.050 |
UNSPSC Code | 23241605 |