noscriptGuhring 5512, Carbide Drill, 6mm, FIREX®, 7xD 05512 006.000 | Cromwell Tools

Guhring

5512, Carbide Drill, 6mm, FIREX®, 7xD

SKU:

GUR1581503C

MPN:

05512 006.000

£94.49

Ex VAT

£113.39

Inc VAT

OUT OF STOCK

    Product Details

    For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic


    Features
    • FIREX® Coating
    • 7xD
    • Self-centering
    • Point angle: 140
    • Diameter tolerance m7
    • Shank tolerance h6
    • Manufactured to DIN 6537
    • Sizes 3.00mm to 20.00mm


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Carbide Drill Type

    Carbide High Performance

    Cutting Direction

    Right Hand

    Diameter x Depth

    7xD

    Drill Diameter Metric

    6mm

    Drill Diameter Tolerance

    m7

    EAN

    4031093576086

    ECLASS Code

    21010190

    Finish/Coating

    FIREX®

    Flute Length

    57mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    ISO Category

    K P

    Material

    Carbide

    MFR Part No.

    05512 006.000

    Number of Flutes

    2

    Overall Length

    97mm

    Point Angle

    140°

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605