SKU:
GUR1581926T
MPN:
05514 010.300
£53.79
Ex VAT
£64.55
Inc VAT
61 Variations Available
Product Details
Product Specification
For the drilling of long and short-chipping materials such as structural and case hardened steels, cast steels, heat-treatable steels and alloyed steels with a tensile strength of up to app. 1200N/mm2, including carbon steels, bronze, cast iron and high alloyed AISi-alloys.
Features and Benefits
• High alignment accuracy with small diameter tolerance and excellent surface finish
• FIREX® coating for increased heat and wear resistance
• Self-centring qualities for greater precision
• Short chip production due to a concave cutting point geometry and web thinning
Standards
• Manufactured to DIN 6537
Notes
• Sizes 3.00mm to 20.00mm
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 10.3mm |
EAN | 4031093617819 |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | 05514 010.300 |
UNSPSC Code | 23241605 |