£29.49
Ex VAT
£35.39
Inc VAT
6 Variations Available
Product Details
Product Specification
For the drilling of long and short-chipping materials such as structural and case hardened steels, cast steels, heat-treatable steels and
alloyed steels with a tensile strength of up to app. 1200N/mm2, including carbon steels, bronze, cast iron and high alloyed AISi-alloys.
Highest speed and feed rates possible (see Guroguide). High alignment accuracy with small diameter tolerance and excellent surface finish.
Excellent self-centring qualities as well as producing short chips thanks to a concave cutting point geometry and web thinning.
Pre-conditions for use.
Powerful machines, no play in spindle bearings, alignment accurate tool holders. Max. concentricity error of clamped tools: 0.02mm. Chatter-free, mechanical feeds.
Ratio drills with internal cooling are also available with straight shank but without whistle notch flats for the application in hydraulic chucks.
Point angle: 140,
tolerance of diameter: m7,
tolerance of shank: h6.
Manufactured to DIN 6537.
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 7.94mm |
EAN | 4031093577069 |
ECLASS Code | 21010190 |
Flute Length | 41mm |
Material | Carbide |
MFR Part No. | 05514 007.940 |
Overall Length | 79mm |
UNSPSC Code | 23241605 |