£164.59
Ex VAT
£197.51
Inc VAT
Product Details
Product Specification
Series 5525 Carbide Ratio Drill
• Metric sizes 3.00mm to 20.00mm
• Carbide
• Self centering
• 12xD
• 135° point angle
•Nano-FIREX Coating
Ultra-finest grain-solid carbide, according to factory standard, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning.Normal rake angle
Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 12 x D with high cutting values. Particularly suitable for economical production of deep drill holes in steel, castings and non-ferrous metals.
Note: The drills can be sharpened and recoated several times.
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 12xD |
Drill Diameter Metric | 6.8mm |
Drill Diameter Tolerance | h7 |
EAN | 4031093657976 |
ECLASS Code | 21010190 |
Finish/Coating | nano-FIREX |
Flute Length | 108mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Material | Carbide |
MFR Part No. | 05525 006.800 |
Number of Flutes | 2 |
Overall Length | 146mm |
Point Angle | 135° |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |