£198.89
Ex VAT
£238.67
Inc VAT
264 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant PM 4234
CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 8mm |
ECLASS Code | 21010190 |
Flute Length | 78mm |
Material | Carbide |
MFR Part No. | 26040556 |
Overall Length | 116mm |
UNSPSC Code | 23241605 |