£38.10
Ex VAT
£45.72
Inc VAT
Product Details
Product Specification
GOdrill™ solid carbide drills feature a KC7325™ grade which contains a double coating for broad-band applications, and a TiN top layer serves as a wear indicator for easy identification of worn out tools.
Features and benefits
• GOdrill™ the first microdrill from Kennametal
• Manufactured from solid carbide for use on a wide range of materials
• Marginless design for reduced friction and heat yielding a longer tool life
• Optimized gashing design for microdrilling ensures free flow of chips
Typical Applications
• Drilling
• Hole making
Standards
• KC7325™
Attribute | Value |
---|---|
Brand | Kennametal |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 3xD |
Drill Diameter Metric | 2.2mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010190 |
Finish/Coating | TiAIN |
Flute Length | 13mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
ISO Category Grade | K M N P S |
Material | Carbide |
Material Grade | KC7315 |
MFR Part No. | 4148811 |
Number of Flutes | 2 |
Overall Length | 58mm |
Point Angle | 140° |
Shank Diameter | 4mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |