£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Features and Benefits:
HP Beyond step drills with through coolant for steel and iron.
Application-specific solid carbide drill that offers a one-pass solution in steels and irons in traditional tap sizes to reduce cycle time and increase productivity.
Drilling and chamfering in one shot.
HP point enables high feed rates by progressive rake angle.
KCPK15 Beyond grade is a multilayer, TiAlN-based coating with high hot hardness that enables high cutting speeds, even in MQL applications.
The highly polished surface ensures superior chip evacuation even when low-pressure coolant is applied.
Attribute | Value |
---|---|
Brand | Kennametal |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 3xD |
Drill Diameter Metric | 5.106mm |
Drill Diameter Tolerance | m7 |
ECLASS Code | 21010190 |
Finish/Coating | TiAIN |
Flute Length | 29mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
ISO Category | K M N P S |
Material | Carbide |
Material Grade | KC7315 |
MFR Part No. | 4175420 |
Number of Flutes | 2 |
Overall Length | 79mm |
Point Angle | 135° |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |