£44.59
Ex VAT
£53.51
Inc VAT
20 Variations Available
Product Details
Product Specification
Kennametal B976 carbide drills have excellent centring capabilities, four margin land design that improves hole straightness and roundness to provide good alignment even when drilling through cross holes.
Other Features and Benefits include:
Kenna Universal Drill Point Design
Low thrust.
Through coolant holes.
KC7315 Grade
A multilayer, TiAlN-based coating with high hot hardness enables 30% higher cutting speeds and constant tool life. Optimised tool surface finish ensures chip evacuation when drilling deep holes.
Customisation
Intermediate diameters available as semi-standards.
Length variations and step drills available as custom solutions.
Attribute | Value |
---|---|
Brand | Kennametal |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 3xD |
Drill Diameter Metric | 3mm |
Drill Diameter Tolerance | m7 |
ECLASS Code | 21010190 |
Finish/Coating | TiAIN |
Flute Length | 20mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
ISO Category | K M N P S |
Material | Carbide |
Material Grade | KC7315 |
MFR Part No. | 2878592 |
Number of Flutes | 2 |
Overall Length | 62mm |
Point Angle | 140° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |