SwissTech

Carbide Drill, 10mm, Q-Coat, 3xD

SKU:

SWT1585100C

MPN:

1585100C

£63.99

Ex VAT

£76.79

Inc VAT

OUT OF STOCK

    Product Details

    Solid carbide Q-Coat drills from SwissTech®.


    Features and Benefits
    • Self-centering for ease of use
    • Made from durable carbide


    Typical Applications
    • For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic


    Notes
    • Point angle: 140°
    • Tolerance of diameter: m7
    • Tolerance of shank: h6


    Standards
    • Manufactured to DIN 6537


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Carbide Drill Type

    Carbide High Performance

    Cutting Direction

    Right Hand

    Diameter x Depth

    3xD

    Drill Diameter Metric

    10mm

    Drill Diameter Tolerance

    m7

    EAN

    5036140199019

    ECLASS Code

    21010190

    Finish/Coating

    Q-Coat

    Flute Length

    61mm

    Flute Type

    Spiral

    Helix Angle

    30°

    Helix Type

    Normal Helix

    Material

    Carbide

    Material Grade

    Micrograin

    MFR Part No.

    DH408100

    Number of Flutes

    2

    Overall Length

    103mm

    Point Angle

    140°

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605